Motion
FG295200BEIG

Rubbermaid
FG295200BEIG

Wastebasket - 8-1/8 qt, Shape Rectangle, Beige, Linear Low Density Polyethylene, 10-1/8 in High, 6-3/4 in Wide
MI ITEM #03864915
MFR #FG295200BEIG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295200BEIG

Wastebasket - 8-1/8 qt, Shape Rectangle, Beige, Linear Low Density Polyethylene, 10-1/8 in High, 6-3/4 in Wide
MI ITEM #03864915
MFR #FG295200BEIG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG295200BEIG VANITY WSTE BSK

Specifications

  • Capacity
    8-1/8 qt (US)
  • Color Finish
    Beige
  • Material
    Linear Low Density Polyethylene
  • Height
    10-1/8 in
  • Width
    6-3/4 in
  • Shape
    Rectangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought