Motion
FG295500 BLA

Rubbermaid
FG295500 BLA

Wastebasket - 13-5/8 qt, Shape Rectangle, Black, Linear Low Density Polyethylene, 12-1/8 in High, 8-1/4 in Wide
Mi Item #03864919
MFR #FG295500 BLA
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295500 BLA

Wastebasket - 13-5/8 qt, Shape Rectangle, Black, Linear Low Density Polyethylene, 12-1/8 in High, 8-1/4 in Wide
Mi Item #03864919
MFR #FG295500 BLA

Mfr description
FG295500BLA SML RECT WSTBKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.13/each

Specifications

Dimensions

  • Height
    12-1/8 in
  • Width
    8-1/4 in

Details

  • Capacity
    13-5/8 qt (US)
  • Color Finish
    Black
  • Material
    Linear Low Density Polyethylene
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)