Motion
FG295573BLUE

Rubbermaid
FG295573BLUE

Recycling Container - Polyethylene, Rectangular, 13-5/8 qt, Blue, 8-1/4 in Wide, 12-1/8 in High, 11.4 in Long
MI ITEM #03864923
MFR #FG295573BLUE
Price$16.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295573BLUE

Recycling Container - Polyethylene, Rectangular, 13-5/8 qt, Blue, 8-1/4 in Wide, 12-1/8 in High, 11.4 in Long
MI ITEM #03864923
MFR #FG295573BLUE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.78/each

Specifications

Dimensions

  • Height
    12-1/8 in
  • Length
    11.4 in
  • Width
    8-1/4 in

Details

  • Capacity
    13-5/8 qt (US)
  • Color Finish
    Blue
  • External Wording Or Symbols
    Recycling Symbol
  • Material
    Polyethylene
  • Meets Industry Standards By
    PCR
  • Receptacle Type
    Recycling Container
  • Shape
    Rectangular
  • Wheeled Or Stationary
    Stationary

Overview

Mfr description
FG295573BLUE DESKSIDE RECYCLING CONTR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought