Motion
FG295600GRAY

Rubbermaid
FG295600GRAY

Wastebasket - 28-1/8 qt, Shape Rectangle, Gray, Linear Low Density Polyethylene, 15 in High, 10-1/4 in Wide
MI ITEM #03864925
MFR #FG295600GRAY
Price$19.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295600GRAY

Wastebasket - 28-1/8 qt, Shape Rectangle, Gray, Linear Low Density Polyethylene, 15 in High, 10-1/4 in Wide
MI ITEM #03864925
MFR #FG295600GRAY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$19.05/each

Specifications

Dimensions

  • Height
    15 in
  • Width
    10-1/4 in

Details

  • Capacity
    28-1/8 qt (US)
  • Color Finish
    Gray
  • Material
    Linear Low Density Polyethylene
  • Shape
    Rectangle

Overview

Mfr description
FG295600GRAY MED RECT WSTBKT
  • Space-efficient and economical
  • Fits under standard desk height even when swing top is fully extended
  • All-plastic construction will not chip, rust or dent
  • Rolled rims add strength, and are easy to clean

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought