Motion
FG295600 BEIG

Rubbermaid
FG295600 BEIG

Wastebasket - 28-1/8 qt, Shape Rectangle, Beige, Linear Low Density Polyethylene, 15 in High, 10-1/4 in Wide
Mi Item #03864927
MFR #FG295600 BEIG
Price$18.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295600 BEIG

Wastebasket - 28-1/8 qt, Shape Rectangle, Beige, Linear Low Density Polyethylene, 15 in High, 10-1/4 in Wide
Mi Item #03864927
MFR #FG295600 BEIG

Mfr description
FG295600BEIG MED RECT WSTBKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.20/each

Specifications

Dimensions

  • Height
    15 in
  • Width
    10-1/4 in

Details

  • Capacity
    28-1/8 qt (US)
  • Color Finish
    Beige
  • Material
    Linear Low Density Polyethylene
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)