Specifications
Dimensions
- Height15 in
- Length14-3/8 in
- Width10-1/4 in
Details
- Capacity28-1/8 qt (US)
- Color FinishGreen
- External Wording Or SymbolsRecycling Symbol
- Receptacle TypeRecycling Container
- ShapeRectangular
- Wheeled Or StationaryStationary
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)