Motion
FG295700GRAY

Rubbermaid
FG295700GRAY

Wastebasket - 41-1/4 qt, Shape Rectangle, Gray, Linear Low Density Polyethylene, 19-7/8 in High, 11 in Wide
MI ITEM #03864933
MFR #FG295700GRAY
Price$32.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295700GRAY

Wastebasket - 41-1/4 qt, Shape Rectangle, Gray, Linear Low Density Polyethylene, 19-7/8 in High, 11 in Wide
MI ITEM #03864933
MFR #FG295700GRAY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.88/each

Specifications

Dimensions

  • Height
    19-7/8 in
  • Width
    11 in

Details

  • Capacity
    41-1/4 qt (US)
  • Color Finish
    Gray
  • Material
    Linear Low Density Polyethylene
  • Shape
    Rectangle

Overview

Mfr description
FG295700GRAY LG RECT WSTBSKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought