Specifications
Dimensions
- Height19-7/8 in
- Width11 in
Details
- Capacity41-1/4 qt (US)
- Color FinishBlack
- MaterialLinear Low Density Polyethylene
- ShapeRectangle
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)