Motion
FG295773BLUE

Rubbermaid
FG295773BLUE

Wastebasket - 41-1/4 qt, Shape Rectangle, Blue, Polyethylene, 19.9 in High, 11 in Wide
Mi Item #03864937
MFR #FG295773BLUE
Price$36.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG295773BLUE

Wastebasket - 41-1/4 qt, Shape Rectangle, Blue, Polyethylene, 19.9 in High, 11 in Wide
Mi Item #03864937
MFR #FG295773BLUE

Mfr description
FG295773BLUE DESKSIDE RECYCLING CONTR LG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.55/each

Specifications

Dimensions

  • Height
    19.9 in
  • Width
    11 in

Details

  • Capacity
    41-1/4 qt (US)
  • Color Finish
    Blue
  • External Wording Or Symbols
    Recycle Symbol
  • Material
    Polyethylene
  • Meets Industry Standards By
    EPA, LEED
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)