Motion
FG306700BLA

Rubbermaid
FG306700BLA

Untouchable Garbage Can or Wastebasket Lid - Black, Polypropylene, For Use With 2957
Mi Item #03864950
MFR #FG306700BLA
Price$47.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG306700BLA

Untouchable Garbage Can or Wastebasket Lid - Black, Polypropylene, For Use With 2957
Mi Item #03864950
MFR #FG306700BLA

Mfr description
FG306700BLA WASTEBASKET SWINGTOP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.90/each

Specifications

Dimensions

  • Length
    16 in
  • Width
    11-5/8 in

Details

  • Color Finish
    Black
  • For Use With
    2957
  • Material
    Polypropylene
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)