Motion
FG330000CLR

Rubbermaid
FG330000CLR

Food/Tote Box, 50 qt.
Mi Item #03864971
MFR #FG330000CLR
Price$132.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG330000CLR

Food/Tote Box, 50 qt.
Mi Item #03864971
MFR #FG330000CLR

Mfr description
FG330000CLR FOOD BX 18X26X9
  • Stain-and odor-resistant, durable construction
  • Space for date labels
  • NSF-Certified
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.18/each

Specifications

Dimensions

  • Overall Height
    9 in
  • Overall Length
    26 in
  • Overall Width
    18 in

Details

  • Color
    Clear
  • Material
    Co-Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)