Motion
FG330100CLR

Rubbermaid
FG330100CLR

Food/Tote Box, 86 qt.
Mi Item #03864973
MFR #FG330100CLR
Price$200.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG330100CLR

Food/Tote Box, 86 qt.
Mi Item #03864973
MFR #FG330100CLR

Mfr description
FG330100CLR PC BOX 18X26X15
  • Efficiently stores and transports bulk foods
  • Clarity allows for product identification for easier inventory control and ordering
  • Texturing on corners and base reduces scratching
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.93/each

Specifications

Dimensions

  • Overall Height
    15 in
  • Overall Length
    26 in
  • Overall Width
    18 in

Details

  • Color
    Clear
  • Material
    Co-Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)