Motion
FG330700CLR

Rubbermaid
FG330700CLR

Food Box, 8 qt., Clear
Mi Item #03864982
MFR #FG330700CLR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG330700CLR

Food Box, 8 qt., Clear
Mi Item #03864982
MFR #FG330700CLR

Mfr description
FG330700CLR PC 18X12X3-1/2
  • Efficiently stores and transports bulk foods
  • Clarity allows for product identification for easier inventory control and ordering
  • Texturing on corners and base reduces scratching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    3-1/2 in
  • Overall Length
    18 in
  • Overall Width
    12 in

Details

  • Color
    Clear
  • Material
    Co-Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)