Motion
FG330900CLR

Rubbermaid
FG330900CLR

Food/Tote Box, 14 qt.
Mi Item #03864984
MFR #FG330900CLR
Price$54.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG330900CLR

Food/Tote Box, 14 qt.
Mi Item #03864984
MFR #FG330900CLR

Mfr description
FG330900CLR FOOD BX 18X12X6
  • Made from crystal-clear material for durability, visibility, and stain-resistance
  • Snap-on, tight-fitting lids for fresh food
  • Panel for date and label information
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.45/each

Specifications

Dimensions

  • Overall Height
    6 in
  • Overall Length
    18 in
  • Overall Width
    12 in

Details

  • Color
    Clear
  • Material
    Co-Polyester
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)