Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG331500 BLA

Food Service Cart - Product Type: Food Service Cart, Color: Black
Mi Item #03864987
MFR #FG331500 BLA

Mfr description
FG331500BLA PREP CART
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Depth
    23-3/4 in
  • Height
    36-1/4 in
  • Length
    23-3/4 in
  • Width
    18-5/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Caster Type
    2 Swivel, 2 Lockable
  • Color
    Black
  • Construction
    Plastic/Steel
  • Load Capacity
    175 lb.
  • Material
    Plastic/Steel
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    8 (Slot)
  • Product Types
    Food Service Cart
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)