Motion
FG332000 BLA

Rubbermaid
FG332000 BLA

Food Service Cart - Product Type: Food Service Cart, Color: Black
MI ITEM #03864994
MFR #FG332000 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG332000 BLA

Food Service Cart - Product Type: Food Service Cart, Color: Black
MI ITEM #03864994
MFR #FG332000 BLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG332000BLA END LOADER MAX RACK

Specifications

  • Product Types
    Food Service Cart
  • Material
    Plastic/Steel
  • Color
    Black
  • Depth
    28-3/4
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    18 (Slot)
  • Cart Frame Material
    Polypropylene
  • Caster Type
    2 Swivel, 2 Lockable
  • Construction
    Plastic/Steel
  • Height
    67-7/8 in
  • Length
    28-3/4 in
  • Load Capacity
    300 lb
  • Width
    23-3/4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text