Motion
FG334992GRAY

Rubbermaid
FG334992GRAY

Undivided Bus Box - Gray Color, Polyethylene Material, 4.6 gal Capacity
Mi Item #03865007
MFR #FG334992GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG334992GRAY

Undivided Bus Box - Gray Color, Polyethylene Material, 4.6 gal Capacity
Mi Item #03865007
MFR #FG334992GRAY

Mfr description
FG334992GRAY BULK BUS BOX
  • Commercial-grade plastic has reinforced handles, bottom, and ribs for added strength and employee safety
  • Rounded corners for easy cleaning
  • NSF 3-A and 2-certified
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Height
    5.0 in
  • Outside Height
    5.0 in
  • Overall Length
    20 in
  • Overall Width
    15.0 in

Details

  • Capacity
    4.6 gal (US)
  • Color
    Gray
  • Manufacturer Upc Number
    086876021097
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)