Motion
FG335100GRAY

Rubbermaid
FG335100GRAY

Undivided Bus/Utility Box - Gray Color, Polyethylene Material, 7.6 gal Capacity
Mi Item #03865009
MFR #FG335100GRAY
Price$46.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG335100GRAY

Undivided Bus/Utility Box - Gray Color, Polyethylene Material, 7.6 gal Capacity
Mi Item #03865009
MFR #FG335100GRAY

Mfr description
FG335100GRAY UNDIVID BUS BOX
  • Commercial-grade plastic has reinforced handles, bottom, and ribs for added strength and employee safety
  • Our utility boxes are built for long-lasting durability.
  • Rounded corners for easy cleaning
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.15/each

Specifications

Dimensions

  • Overall Height
    7.00 in
  • Overall Length
    21.50 in
  • Overall Width
    17.13 in

Details

  • Capacity
    7.6 gal (US)
  • Color
    Gray
  • Manufacturer Upc Number
    086876021097
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)