Motion
FG335192GRAY

Rubbermaid
FG335192GRAY

Undivided Bus/Utility Box - Gray Color, Polyethylene Material, 7.6 gal Capacity
MI ITEM #03865011
MFR #FG335192GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG335192GRAY

Undivided Bus/Utility Box - Gray Color, Polyethylene Material, 7.6 gal Capacity
MI ITEM #03865011
MFR #FG335192GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG335192GRAY BULK UNDIV BOX
  • Commercial-grade plastic has reinforced handles, bottom, and ribs for added strength and employee safety
  • Our utility boxes are built for long-lasting durability.
  • Rounded corners for easy cleaning
  • Commercial dishwasher-safe
  • NSF 3-A and 2-certified

Specifications

  • Capacity
    7.6 gal (US)
  • Color
    Gray
  • Material
    Polyethylene
  • Inside Height
    7.0 in
  • Outside Height
    7.0 in
  • Overall Height
    7.0 in
  • Overall Length
    21.0 in
  • Overall Width
    17.13 in
  • Manufacturer Upc Number
    086876140996

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought