Specifications
Dimensions
- Height22 in
- Length12 in
- Width17 in
Details
- Capacity8 gal (US)
- ColorBlack
- For Use With3421 Cart, 4091 Cart, 4500-88 Cart
- TypeWastebasket
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)