Motion
FG336200GRAY

Rubbermaid
FG336200GRAY

Cutlery Bin or Tray -
MI ITEM #03865019
MFR #FG336200GRAY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG336200GRAY

Cutlery Bin or Tray -
MI ITEM #03865019
MFR #FG336200GRAY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG336200GRAY CUTLERY BIN

Specifications

  • Color
    Gray
  • Material
    Plastic
  • Overall Height
    21-1/4 in
  • Overall Width
    11-1/2 in
  • Overall Depth
    3-3/4 in
  • Number Of Compartments
    4
  • Package Quantity
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought