Motion
FG342488OWHT

Rubbermaid
FG342488OWHT

Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White
MI ITEM #03865024
MFR #FG342488OWHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG342488OWHT

Service Cart, 200-lb Cap, 3-Shelf, 18.63w x 33.63d x 37.75h, Off-White
MI ITEM #03865024
MFR #FG342488OWHT

Mfr description
FG342488OWHT UTILITY CART
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    37-3/4 in
  • Length
    33-5/8 in
  • Width
    18-5/8 in

Details

  • Cart Frame Material
    Polypropylene
  • Color
    White
  • Number Of Cart Casters
    4
  • Number Of Cart Shelves
    3
  • Product Types
    Cleaning Cart

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)