Motion
104-4073-006
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 244.3 cm³/r Max Geometric Displacement
MI ITEM #03865055
MFR #104-4073-006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - 2000 - Standard, 244.3 cm³/r Max Geometric Displacement
MI ITEM #03865055
MFR #104-4073-006

Mfr description
104-4073-006
  • Lowest pressure drop motor in the industry|Highly-efficient Geroler motor provides energy savings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    4.28 in
  • Overall Length
    9.61 in
  • Overall Width
    4.28 in

Details

  • Actual Mounting Flange
    Standard, 4 Bolt; 82.6 [3.25] Pilot Dia. 13.59 [.535] Dia. Holes On 106.4 [4.19] Dia. Bolt Circle
  • Actual Output Shaft
    Straight
  • Actual Port Type
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Continuous Flow Rate
    75 L/min
  • Displacement
    14.91 in³/r
  • Intermittent Pressure
    260 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Max System Operating Temperature
    -34°C to 82 °C
  • Maximum RPM-Continuous
    385 rpm
  • Mounting Type
    4-Bolt Flange - 3.25 in Pilot
  • Port Configuration
    .875-14 UNF-2B SAE O-Ring Ports - Staggered Ports
  • Seal Type
    Standard
  • Series
    2000 - Standard
  • Shaft Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)