Motion
5675-O

BRADY
5675-O

5675-O DOMESTIC HOT WTR YEL/BLK O
Mi Item #03865182
MFR #5675-O
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5675-O

5675-O DOMESTIC HOT WTR YEL/BLK O
Mi Item #03865182
MFR #5675-O

Mfr description
5675-O DOMESTIC HOT WTR YEL/BLK O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.76/each

Specifications

Dimensions

  • Character Height
    0.5000 in
  • Marker Height
    5.0000 in
  • Marker Length
    8.0000 in
  • Max Pipe Outside Diameter
    1.3750 in
  • Min Pipe Outside Diameter
    0.5000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Graphics
    Domestic Hot Water
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Domestic Hot Water
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    O
  • Material
    Coiled Plastic
  • Message
    Domestic Hot Water
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Wrap Around
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)