Motion
5703-O

BRADY
5703-O

5703-O HEATING WATER SUPPLY YEL/BLK O
Mi Item #03865208
MFR #5703-O
Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5703-O

5703-O HEATING WATER SUPPLY YEL/BLK O
Mi Item #03865208
MFR #5703-O

Mfr description
5703-O HEATING WATER SUPPLY YEL/BLK O
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.76/each

Specifications

Dimensions

  • Character Height
    0.5000 in
  • Marker Height
    5.0000 in
  • Marker Length
    8.0000 in
  • Max Pipe Outside Diameter
    1.3750 in
  • Min Pipe Outside Diameter
    0.5000 in
  • Thickness
    0.0060 in, 0.15 mm

Details

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Graphics
    Heating Water Supply
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Heating Water Supply
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    O
  • Material
    Coiled Plastic
  • Message
    Heating Water Supply
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1
  • Wrap Around Mount Type
    Wrap Around
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)