Motion
5600-I

BRADY
5600-I

Blank Pipe Marker with Arrow, 9" H x 8" W, Fits Pipes 1.5" Dia. Thru 2.375" Dia.
MI ITEM #03865293
MFR #5600-I
List Price$29.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5600-I

Blank Pipe Marker with Arrow, 9" H x 8" W, Fits Pipes 1.5" Dia. Thru 2.375" Dia.
MI ITEM #03865293
MFR #5600-I

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.53/each for your price

Overview

Mfr description
5600-I BLANK/BLU/STY I

Specifications

  • Attachment Type
    Wrap Around
  • Color
    White on Blue
  • Marker Message Type
    Arrow
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/2 in
  • Indoor Outdoor Use
    Outdoor
  • Material
    Laminated Polyester
  • Wrap Around Mount Type
    Precoiled
  • Thickness
    0.006 in
  • Standards Met
    ASME A13.1, ASTM D 1593
  • Character Height
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text