Motion
5691-HPHV

BRADY
5691-HPHV

5691-HPHV 5691-HPHV FOUL CONDENSATE/YEL
Mi Item #03865541
MFR #5691-HPHV
Price$135.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5691-HPHV

5691-HPHV 5691-HPHV FOUL CONDENSATE/YEL
Mi Item #03865541
MFR #5691-HPHV

Mfr description
5691-HPHV 5691-HPHV FOUL CONDENSATE/YEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.50/each

Specifications

Dimensions

  • Character Height
    3.5000 in
  • Marker Height
    4.0000 in
  • Marker Length
    24.0000 in
  • Min Pipe Outside Diameter
    8.0000 in

Details

  • Attachment Type
    Fiberglass Carrier
  • Color
    Black on Yellow
  • Graphics
    Foul Condensate
  • Indoor Outdoor Use
    Outdoor Use
  • Language
    English
  • Legend
    Foul Condensate
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Pipe Contents, Pictograms
  • Marker Style
    HPHV
  • Material
    Polyester Overlaminate on Fiberglass Plastic Carrier
  • Message
    Foul Condensate
  • PSC Code
    55121737
  • Wrap Around Mount Type
    Fiberglass Carrier
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)