Motion
5725-I

BRADY
5725-I

Pipe Marker - 'Mill Water', White on Green, Message & Arrow, Laminated Polyester Wrap Around
Mi Item #03866461
MFR #5725-I
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5725-I

Pipe Marker - 'Mill Water', White on Green, Message & Arrow, Laminated Polyester Wrap Around
Mi Item #03866461
MFR #5725-I

Mfr description
5725-I MILL WATER/GRN/STY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    8.0000 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/2 in
  • Thickness
    0.006 in

Details

  • Attachment Type
    Wrap Around
  • Color
    White on Green
  • Graphics
    Mill Water
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Legend
    Mill Water
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Message & Arrow
  • Marker Style
    I
  • Material
    Laminated Polyester
  • Message
    Mill Water
  • PSC Code
    55121737
  • Standards Met
    ASME A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Precoiled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)