Motion
5655-II

BRADY
5655-II

Pipe Marker - 'City Water', White on Green, Message & Arrow, Laminated Polyester Wrap Around
Mi Item #03866525
MFR #5655-II
Price$39.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5655-II

Pipe Marker - 'City Water', White on Green, Message & Arrow, Laminated Polyester Wrap Around
Mi Item #03866525
MFR #5655-II

Mfr description
5655-II CITY WATER/GRN/STY II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.51/each

Specifications

Dimensions

  • Character Height
    1.2500 in
  • Marker Height
    28.0000 in
  • Marker Length
    12 in
  • Max Pipe Outside Diameter
    7-7/8 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Thickness
    0.006 in

Details

  • Attachment Type
    Wrap Around
  • Color
    White on Green
  • Graphics
    City Water, Arrow Symbol
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Legend
    City Water, Arrow Symbol
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Message & Arrow
  • Marker Style
    II
  • Material
    Laminated Polyester
  • Message
    City Water
  • PSC Code
    55121737
  • Standards Met
    ASME A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Precoiled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)