Motion
5726-II

BRADY
5726-II

NATURAL GAS Pipe Marker, 26" H x 12" W, Fits Pipes 2.5" Dia. Thru 7.875" Dia.
MI ITEM #03866597
MFR #5726-II
Your Price$20.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5726-II

NATURAL GAS Pipe Marker, 26" H x 12" W, Fits Pipes 2.5" Dia. Thru 7.875" Dia.
MI ITEM #03866597
MFR #5726-II

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.99/each(List $38.62)

Overview

Mfr description
5726-II NATURAL GAS/YEL/STY II

Specifications

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Marker Message Type
    Message & Arrow
  • Message
    Natural Gas
  • Marker Length
    12 in
  • Max Pipe Outside Diameter
    7-7/8 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Indoor Outdoor Use
    Outdoor
  • Material
    Laminated Polyester
  • Language
    English
  • Wrap Around Mount Type
    Precoiled
  • Thickness
    0.006 in
  • Standards Met
    ASME A13.1, ASTM D 1593
  • Character Height
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought