Motion
5736-II

BRADY
5736-II

5736-II
MI ITEM #03866609
MFR #5736-II
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5736-II

5736-II
MI ITEM #03866609
MFR #5736-II

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5736-II OXYGEN/YEL/STY II

Specifications

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Marker Message Type
    Message & Arrow
  • Message
    Oxygen
  • Marker Length
    12 in
  • Max Pipe Outside Diameter
    7-7/8 in
  • Min Pipe Outside Diameter
    2-1/2 in
  • Indoor Outdoor Use
    Outdoor
  • Material
    Polyester
  • Language
    English
  • Wrap Around Mount Type
    Precoiled
  • Thickness
    0.006 in
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Character Height
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought