Motion
5767-I

BRADY
5767-I

Pipe Marker - 'Steam', Black on Yellow, Message & Arrow, Polyester Wrap Around, Length 8"
Mi Item #03866622
MFR #5767-I
Price$30.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
5767-I

Pipe Marker - 'Steam', Black on Yellow, Message & Arrow, Polyester Wrap Around, Length 8"
Mi Item #03866622
MFR #5767-I

Mfr description
5767-I STEAM/YEL/STY I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.18/each

Specifications

Dimensions

  • Character Height
    0.7500 in
  • Marker Height
    8.0000 in
  • Marker Length
    8 in
  • Max Pipe Outside Diameter
    2-3/8 in
  • Min Pipe Outside Diameter
    1-1/2 in
  • Thickness
    0.006 in

Details

  • Attachment Type
    Wrap Around
  • Color
    Black on Yellow
  • Graphics
    Steam
  • Indoor Outdoor Use
    Outdoor
  • Language
    English
  • Legend
    Steam
  • Marker Coating
    Polyester Overlaminate
  • Marker Message Type
    Message & Arrow
  • Marker Style
    I
  • Material
    Polyester
  • Message
    Steam
  • PSC Code
    55121737
  • Standards Met
    ANSI A13.1, ASTM D 1593
  • Wrap Around Mount Type
    Precoiled
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)