Motion
95042

BRADY
95042

95042 HI-INTENSITY TRAFFIC SIGN
Mi Item #03866965
MFR #95042
Price$546.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95042

95042 HI-INTENSITY TRAFFIC SIGN
Mi Item #03866965
MFR #95042

Mfr description
95042 HI-INTENSITY TRAFFIC SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.57/each

Specifications

Dimensions

  • Height
    36 in
  • Overall Height
    36 in
  • Width
    36 in

Details

  • Color
    Red on White
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Yield
  • Message Subject
    Traffic Flow & Directional Information
  • Mounting
    Center Post Mounted
  • Number Of Printed Sides
    1
  • Reflective Grade
    High-Intensity
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Triangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)