Motion
95044

BRADY
95044

Traffic, Parking or Vehicle Sign, Aluminum, Octagon, 24", Message: Stop, Mounting: Mounting Holes
Mi Item #03866969
MFR #95044
Price$293.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95044

Traffic, Parking or Vehicle Sign, Aluminum, Octagon, 24", Message: Stop, Mounting: Mounting Holes
Mi Item #03866969
MFR #95044

Mfr description
95044 PREMIUM STOP SIGN 24X24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$293.26/each

Specifications

Dimensions

  • Height
    24 in
  • Overall Height
    24 in
  • Width
    24 in

Details

  • Coating
    Reflective Sheeting
  • Color
    White on Red
  • Graphic Type
    Text
  • Language
    English
  • Material
    Aluminum
  • Message
    Stop
  • Message Or Symbol
    Message Only
  • Message Subject
    Stop Signs
  • Mounting
    Mounting Holes
  • Number Of Printed Sides
    1
  • Number Of Sides
    1
  • Reflective Grade
    High Intensity Prismatic
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Octagon
  • Standards Met
    ANSI Z53.1-1967
  • Symbol Type
    Stop Symbol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)