Motion
95045

BRADY
95045

STOP Sign, 30" H x 30" W x 0.090" D, Aluminum
MI ITEM #03866970
MFR #95045
Price$341.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
95045

STOP Sign, 30" H x 30" W x 0.090" D, Aluminum
MI ITEM #03866970
MFR #95045

Mfr description
95045 PREMIUM STOP SIGN 30X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$341.73/each

Specifications

Dimensions

  • Height
    30 in
  • Width
    30 in

Details

  • Color
    White on Red
  • Language
    English
  • Material
    Aluminum
  • Message
    Stop
  • Message Or Symbol
    Message Only
  • Message Subject
    Stop Signs
  • Mounting
    Mounting Holes
  • Number Of Sides
    1
  • Reflective Grade
    High Intensity Prismatic
  • Reflective Or Glow In The Dark
    Reflective
  • Shape
    Octagon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)