Motion
45367

BRADY
45367

Safety or Facility Sign or Label - Message: Lockout Center, 5-1/2 in High, 10 in Wide
MI ITEM #03866976
MFR #45367
List Price$75.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
45367

Safety or Facility Sign or Label - Message: Lockout Center, 5-1/2 in High, 10 in Wide
MI ITEM #03866976
MFR #45367

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$75.75/each for your price

Overview

Mfr description
45367 HIGH VISIBILITY SIGN

Specifications

  • Message Or Symbol
    Message & Symbol
  • Message
    Lockout Center
  • Shape
    V-Shaped Flanged
  • Material
    Polystyrene
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red on White
  • Height
    5-1/2 in
  • Width
    10 in
  • Resistance Features
    Chemical Resistant
  • Thickness
    0.1 in
  • Standards Met
    ASTM D 1593
  • Symbol Type
    Down Arrow
  • Mounting
    Mounting Holes/Wall
  • Indoor Outdoor Use
    Outdoor
  • UPC_NO
    75447345367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text