Motion
45379

BRADY
45379

45379 HIGH VISIBILITY SIGN
Mi Item #03866988
MFR #45379
Price$117.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
45379

45379 HIGH VISIBILITY SIGN
Mi Item #03866988
MFR #45379

Mfr description
45379 HIGH VISIBILITY SIGN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.72/each

Specifications

Dimensions

  • Height
    12 in
  • Overall Height
    12 in
  • Thickness
    0.1000 in, 2.54 mm
  • Width
    18 in

Details

  • Color
    White on Red
  • Graphic Type
    Pictogram
  • Language
    English
  • Material
    Rigid Plastic
  • Message
    V Exit
  • Message Subject
    Exits & Entrances
  • Mounting
    Corner Holes
  • Number Of Printed Sides
    2
  • Shape
    V-Shaped
  • Standards Met
    ASTM D 1593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)