Motion
65502

BRADY
65502

Lockout Tag - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
Mi Item #03866992
MFR #65502
Price$64.61/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65502

Lockout Tag - Message: Danger - Do Not Operate, Polyester Material, Black/Red on White, Includes: Nylon Fasteners
Mi Item #03866992
MFR #65502

Mfr description
65502 LOCKOUT TAGS
  • Rigid polyester surface is easy to write on and stays legible longer than card stock
  • 3/8” diameter brass eyelet accepts most padlock shackles
  • Exceed OSHA’s 50 lb pull requirement for tag out devices
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.61/pk

Specifications

Dimensions

  • Height
    5-1/2 in
  • Hole Diameter
    3/8 in
  • Thickness
    0.020 to 0.025 in
  • Width
    3 in

Details

  • Color
    Black/Red on White
  • Grommet Material
    Brass
  • Includes
    Nylon Fasteners
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Message (Front)
    Danger - Do Not Operate
  • Message Back
    This energy source has been LOCKED OUT! Unauthorized removal of this lock/tag may result in immediate discharge
  • Resistance Features
    Chemical Resistant, Heat Resistant
  • Standards Met
    OSHA
  • Tag Or Label
    Tag
  • UPC_NO
    75447365502
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)