Motion
65506

BRADY
65506

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: Nylon Ties
Mi Item #03866995
MFR #65506
Price$95.80/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65506

Lockout Tag & Label - Polyester Material, Black, Red on White, Includes: Nylon Ties
Mi Item #03866995
MFR #65506

Mfr description
65506 LOCKOUT TAGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.80/pk

Specifications

Dimensions

  • Height
    5.7500 in, 146.05 mm
  • Thickness
    0.0252 in
  • Width
    3.0000 in, 76.20 mm

Details

  • Color
    Black, Red on White
  • Includes
    Nylon Ties
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Language
    English
  • Material
    Polyester
  • Resistance Features
    Abrasion-Resistant, Chemical-Resistant, Cold-Resistant, Grease-Resistant, Heat-Resistant, Water-Resistant
  • Tag Or Label
    Tag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)