Motion
FG345700 BLA

Rubbermaid
FG345700 BLA

Rolling Cabinet - 33-5/8 in Wide, 37-3/4 in High, Black, Rolling Cabinet
Mi Item #03867091
MFR #FG345700 BLA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG345700 BLA

Rolling Cabinet - 33-5/8 in Wide, 37-3/4 in High, Black, Rolling Cabinet
Mi Item #03867091
MFR #FG345700 BLA

Mfr description
FG345700BLA UTILITY CART W/DOORS BACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    37-3/4 in
  • Length
    33-5/8 in
  • Width
    33-5/8 in

Details

  • Color
    Black
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)