Overview
Mfr description
FG345900BLA DRAWER KIT
- User-friendly easy to grip handles
- Back and side panels conceal contents
- Lockable doors for extra security
- 200 lbs. load capacity
- Lockable cabinet for added security
- Measures 19" x 28-3/4" x 15-1/8"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data