Motion
FG350400WHT

Rubbermaid
FG350400WHT

Food/Tote Box, 20 qt., White
Mi Item #03867097
MFR #FG350400WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG350400WHT

Food/Tote Box, 20 qt., White
Mi Item #03867097
MFR #FG350400WHT

Mfr description
FG350400WHT PE BOX 18X12X9
  • Efficiently stores and transports bulk foods
  • White polyethylene containers provide durable and practical solution
  • Texturing on corners and base reduces scratching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    9 in
  • Overall Length
    18 in
  • Overall Width
    12 in

Details

  • Color
    White
  • Material
    White Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)