Motion
FG350600WHT

Rubbermaid
FG350600WHT

Tote Box, 26\ inL x 18\ inW x 3-1/2\ inH, White
MI ITEM #03867098
MFR #FG350600WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG350600WHT

Tote Box, 26\ inL x 18\ inW x 3-1/2\ inH, White
MI ITEM #03867098
MFR #FG350600WHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG350600WHT PE 18X26X3-1/2
  • Efficiently stores and transports bulk foods
  • White polyethylene containers provide durable and practical solution
  • Texturing on corners and base reduces scratching
  • Labeling window visible on bases and lids for date and information coding
  • Available in industry standard sizes

Specifications

  • Color
    White
  • Material
    Polyethylene
  • Outside Height
    18 in
  • Overall Height
    3-1/2 in
  • Outside Length
    26 in
  • Overall Length
    26 in
  • Outside Width
    3-1/2 in
  • Overall Width
    18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought