1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG350800WHT
Box, Food/Tote
Mi Item #
03867100
MFR #
FG350800WHT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Stacking Containers
Rubbermaid FG350800WHT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG350800WHT
Box, Food/Tote
Mi Item #
03867100
MFR #
FG350800WHT
Mfr description
FG350800WHT 18X26X6 FOOD BX
Reduces food spoilage costs
Date control panels on boxes and lids for easier inventory control
Tight-fitting, snap-on lids keep food fresh (sold separately)
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Height
6 in
Overall Length
26 in
Overall Width
18 in
Details
Color
White
Material
Clear Polycarbonate
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items