Overview
Mfr description
FG351700RED COMBO
Specifications
- Receptacle TypeGarbage Receptacle
- ShapeSquare
- Capacity28 gal (US)
- Wheeled Or StationaryStationary
- Color FinishRed
- Height22-5/8 in
- Length21-1/2 in
- Width21-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data