1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Rubbermaid
FG352000GRAY
Untouchable Garbage Receptacle - Polyethylene, Half-Round, 21 gal, Gray, 11 in Wide, 28 in High, 21 in Long
MI ITEM #
03867103
MFR #
FG352000GRAY
Price
$238.68
/each
Qty
Add to Cart
Previous Page
Home
Rubbermaid FG352000GRAY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubbermaid
FG352000GRAY
Untouchable Garbage Receptacle - Polyethylene, Half-Round, 21 gal, Gray, 11 in Wide, 28 in High, 21 in Long
MI ITEM #
03867103
MFR #
FG352000GRAY
Mfr description
FG352000GRAY HLF RD WASTBKT
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$238
.68
/each
Add to Cart
Specifications
Dimensions
Height
28 in
Length
21 in
Width
11 in
Details
Capacity
21 gal (US)
Color Finish
Gray
Material
Polyethylene
Receptacle Type
Garbage Receptacle
Shape
Half-Round
Wheeled Or Stationary
Stationary
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items