Motion
FG352000 BEIG

Rubbermaid
FG352000 BEIG

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Half-Round, 21 gal, Beige, 11 in Wide, 28 in High, 21 in Long
Mi Item #03867104
MFR #FG352000 BEIG
Price$243.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG352000 BEIG

Untouchable Garbage Receptacle - Linear Low Density Polyethylene, Half-Round, 21 gal, Beige, 11 in Wide, 28 in High, 21 in Long
Mi Item #03867104
MFR #FG352000 BEIG

Mfr description
FG352000BEIG HLF RD WASTBKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$243.10/each

Specifications

Dimensions

  • Height
    28 in
  • Length
    21 in
  • Width
    11 in

Details

  • Capacity
    21 gal (US)
  • Color Finish
    Beige
  • Material
    Linear Low Density Polyethylene
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Half-Round
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)