Overview
Mfr description
FG352073BLUE HALF ROUND RECYCLING CONTR
Specifications
- Receptacle TypeRecycling Container
- ShapeHalf-Round
- Capacity21 gal (US)
- Wheeled Or StationaryStationary
- Color FinishBlue
- MaterialPolyethylene
- External Wording Or SymbolsRecycling Symbol
- Height28 in, 28.750
- Length21.000, 21 in
- Width10.750, 11 in
- Meets Industry Standards ByPCR, UV
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data