Motion
FG352600WHT

Rubbermaid
FG352600WHT

Brute® Garbage Receptacle - Polyethylene, Square, 28 gal, White, 22-1/2 in Wide, 22-1/2 in High, 21-1/2 in Long
MI ITEM #03867106
MFR #FG352600WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG352600WHT

Brute® Garbage Receptacle - Polyethylene, Square, 28 gal, White, 22-1/2 in Wide, 22-1/2 in High, 21-1/2 in Long
MI ITEM #03867106
MFR #FG352600WHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FG352600WHT SQ BRUTE 28 GAL

Specifications

  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Capacity
    28 gal (US)
  • Wheeled Or Stationary
    Stationary
  • Color Finish
    White
  • Material
    Polyethylene
  • Height
    22-1/2 in
  • Length
    21-1/2 in
  • Width
    22-1/2 in
  • Meets Industry Standards By
    NSF, USDA, UV
  • Industry Standards Met
    NSF #2, NSF #21

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought