Motion
FG352600GRAY

Rubbermaid
FG352600GRAY

Brute® Garbage Receptacle - Polyethylene, Square, 28 gal, Gray, 22-1/2 in Wide, 22-1/2 in High, 21-1/2 in Long
Mi Item #03867108
MFR #FG352600GRAY
Price$107.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG352600GRAY

Brute® Garbage Receptacle - Polyethylene, Square, 28 gal, Gray, 22-1/2 in Wide, 22-1/2 in High, 21-1/2 in Long
Mi Item #03867108
MFR #FG352600GRAY

Mfr description
FG352600GRAY SQ BRUTE 28 GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.78/each

Specifications

Dimensions

  • Height
    22-1/2 in
  • Length
    21-1/2 in
  • Width
    22-1/2 in

Details

  • Capacity
    28 gal (US)
  • Color Finish
    Gray
  • Industry Standards Met
    NSF #2, NSF #21
  • Material
    Polyethylene
  • Meets Industry Standards By
    NSF, USDA, UV
  • Receptacle Type
    Garbage Receptacle
  • Shape
    Square
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)